Shop All Bar Sink Faucets
Blanco
Empressa Bar Pull Down Stream only 1.5gpm Stainless
Mfr # 442513
Zoro # G2149918
Free Shipping & Returns
$667.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.38 in
- Spout Length 6.81 in
- Color Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442513
- Zoro # G2149918
- UPC # 747943044547
- Country of Origin Germany
- Category Bar Sink Faucets
Dimensions
Height | 14.38 in |
Spout Length | 6.81 in |
Details
Color | Stainless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 1/4" (FS-7730-1/4 E/G)
- CHRONOMITE LABS 277VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 4150 W (SR-15L/277 HTR-I)
- NYCO Odorless Liquid Drain Opener, 1 qt., PK12 (NL013-Q12)
- WATTS Vacuum Relief Valve, 1/2 In, Up to 200 psi (1/2 LF N36)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- DELTA Emmeline Single Handle Pull Down Bar/Prep Faucet (9982-CZ-PR-DST)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- Blanco Kitchen Faucets & Accessories