Shop All Kitchen Sinks
Blanco
Diamond Silgranit Super Single Undermount Kitchen Sink - Coal Black
Mfr # 442916
Zoro # G100482109
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 33.5"
- No. of Bowls 1
- Overall Width 18.5"
- Overall Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442916
- Zoro # G100482109
- UPC # 747943050630
- Country of Origin Canada
- Category Kitchen Sinks
Dimensions
Overall Length | 33.5" |
Overall Width | 18.5" |
Overall Height | 9.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Material | Granite Composite |
ADA Compliant | No |
Color | Coal Black |
Weight | 40 lb |
Type | Kitchen |
Description
Blanco Diamond Super Single Bowl - Coal Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Poplin(R)/Marabou(R) Rectangular Pull (99687-HF1)
- ROCKWOOD RM80232D 2-3/4" Modern Robe Hook Satin Stainless Steel (RM80232D)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- EVERPURE Everpure EVERPURE-I20002 Insurice Replacement Water Filters EV9612-22 (EVERPURE-I20002)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Anthracite (441768)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - White (440150)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- BLANCO Stellar Equal Double Bowl Undermount Stainless Steel Kitchen Sink (441020)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- NANTUCKET SINKS 33-inch Dual-mount Granite Composite Sink in Brown (PR3322-DM-BR)
- Blanco Kitchen Sinks