Shop All Kitchen Sinks
Blanco
Diamond Silgranit Dual Mount Kitchen Sink - Truffle
Mfr # 441280
Zoro # G2333462
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dual Mount
- Overall Length 25"
- No. of Bowls 1
- Overall Width 22"
- Overall Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 441280
- Zoro # G2333462
- UPC # 747943029667
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 22" |
Overall Height | 10" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 27 |
Details
Item | Diamond Single Bowl Silgranit,Drop-In,Truffle |
Mounting Type | Dual Mount |
No. of Bowls | 1 |
Number of Holes | 1 |
ADA Compliant | No |
Weight | 29 lb |
Color | Truffle |
Material | Granite Composite |
Type | Kitchen |
Description
Diamond Single Bowl Silgranit,Drop-In,Truffle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Multiple Shut-Off Valve (6708)
- LEONARD VALVE Rebuilding Kit (R/90)
- MOEN Smart Wireless Soil Sensor (WISNS002G1USA)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- BLANCO Precis Grid 16" Equal Double Bowl, Undermount Mount, 0 Hole (516363)
- BLANCO Stainless Steel Sink Grid (All Diamond 1-3/4 Small Bowl) (231342)
- BLANCO Basket Strainer Drain Assembly - Cinder (441481)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black (442930)
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Cinder (519451)
- BLANCO Stainless Steel Sink Grid (Stellar Equal Double Bowl) (515296)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120R)
- Blanco Kitchen Sinks