Shop All Bar Sinks
Blanco
Diamond Silgranit Dual Mount Bar Sink - Coal Black
Mfr # 442915
Zoro # G200482085
Free Shipping & Returns
$304.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dual Mount
- Overall Length 15"
- No. of Bowls 1
- Overall Width 15"
- Overall Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 15" |
Overall Width | 15" |
Overall Height | 8" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 17 |
Details
Mounting Type | Dual Mount |
No. of Bowls | 1 |
Number of Holes | 1 |
Material | Granite Composite |
Weight | 13 lb |
ADA Compliant | No |
Color | Coal Black |
Type | Bar |
Description
Blanco Diamond Bar Sink Dual Mount - Coal Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- AMERIMAX HOME PRODUCTS Drain Pipe Solid Flex 4Inx25Ft (51110)
- LEGEND VALVE 3" COPPER PRESS TEE (450-160P)
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- BOCCHI 18 in W x 12 in L x 8 in H, Fireclay, Fireclay Kitchen Sink (1358-001-0120)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- KOHLER Northland Top-Mount Bar Sink With 2 (6579-2-0)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- KOHLER Staccato Top-Mount Single-Bowl Bar S (3363-1-NA)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- STERLING 20-1/4 in W x 16 in L x 8 in H, Undermount, Stainless Steel, Kitchen Sink (11449-NA)
- Blanco Bar Sinks