Shop All Kitchen Sinks
Blanco
Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - White
Mfr # 442074
Zoro # G7273069
product price: $507.65
/ea
Free Shipping & Returns
$507.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 32.06"
- Overall Width 19.38"
- No. of Bowls 2
- Overall Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442074
- Zoro # G7273069
- UPC # 747943039772
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 32.06" |
Overall Width | 19.38" |
Overall Height | 9.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Sink |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
ADA Compliant | No |
Weight | 41 lb |
Material | Granite Composite |
Color | White |
Type | Kitchen |
Description
Both an expression of your individual style, and a testament to BLANCO's unsurpassed quality and craftsmanship - a variety of shape, sizes and features combine to bring you the DIAMOND collection. Every detail has been considered, from the large bowl capacity to the easy-to-clean, durable SILGRANIT surface. The BLANCO DIAMOND EQUAL DOUBLE WITH LOW DIVIDE features a functional low divide, which accommodates large pots, while keeping cleaning and prep separate. Made from the rock hard, SILGRANIT patented surface, the DIAMOND kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. Create the ideal kitchen experience with the versatility of the DIAMOND collection.
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Left grid (item #221008), right grid (item #221009) and floating dish rack (item #236432)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Left grid (item #221008), right grid (item #221009) and floating dish rack (item #236432)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Valve, 3/4 In, Bronze, Bulkhead Mount (HD 750 12)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- B & K Pipe Repair Clamp Ss 1-1/4X6 (160-706)
- ALLPOINTS 4 5/8" Wade Floor Drain Cover, Round, 4" Centers (1771063)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - Metallic Gray (442077)
- BLANCO Diamond Silgranit Undermount Kitchen Sink - Metallic Gray (440173)
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Cinder (519451)
- BLANCO Stainless Steel Sink Grid (All Diamond 1-3/4 Small Bowl) (231342)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Metallic Gray (440148)
- BLANCO Valea Silgranit Super Single Undermount Kitchen Sink - White (441773)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- Blanco Kitchen Sinks