Shop All Kitchen Sinks
Blanco
Decorative Disposal Flange - Cinder
Mfr # 441482
Zoro # G2334007
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5"
- Overall Width 4.5"
- Overall Height 3.38"
- Manufacturers Warranty Length One year limited
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 441482
- Zoro # G2334007
- UPC # 747943031196
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 4.5" |
Overall Width | 4.5" |
Overall Height | 3.38" |
Manufacturers Warranty Length | One year limited |
Details
Item | Sink Waste Flange,Cinder |
ADA Compliant | No |
Material | Plastic |
Color | Cinder |
Weight | 1 lb |
Type | Disposal Flange |
Description
Sink Waste Flange,Cinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Rod, Lift (1226721-CP)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE408)
- GATES Quick Disconnect (G94022-0808)
- SLOAN Dv1007A Repair Kit Spray Arm (3309032)
- BLANCO Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black (442933)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Metallic Gray (440148)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - White (522429)
- BLANCO SS Grid, Precision 16", Undermount Sinks, Undermount Mount, Stainless steel Finish (224406)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- RUVATI 20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5020)
- Blanco Kitchen Sinks