Shop All Kitchen Sinks
Blanco
Decorative Disposal Flange - Anthracite
Mfr # 441095
Zoro # G2333252
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5"
- Overall Width 4.5"
- Overall Height 3.38"
- Manufacturers Warranty Length One year limited
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 441095
- Zoro # G2333252
- UPC # 747943027939
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 4.5" |
Overall Width | 4.5" |
Overall Height | 3.38" |
Manufacturers Warranty Length | One year limited |
Details
Item | Sink Waste Flange,Anthracite |
ADA Compliant | No |
Material | Plastic |
Color | Anthracite |
Weight | 1 lb |
Type | Disposal Flange |
Description
Sink Waste Flange,Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 2" Od Pipe Saddle 22 Gauge-12 Long 150/Bucket (102-12-22 RD BUCKET)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- ZURN Electronic Control Box w/ Solenoid, 8 in, Plastic/Metal, For Use With Most Z6900 Series (P6900-B-L)
- SMITH-COOPER 1-1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012420)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cinder (441764)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder (441591)
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - Truffle (442540)
- BLANCO Quatrus R15 Ergon Apron Super Single Kitchen Sink (525243)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Anthracite (440149)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- Blanco Kitchen Sinks