Shop All Kitchen Faucets
Blanco
Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel
Mfr # 441623
Zoro # G2334643
product price: $708.50
/ea
Free Shipping & Returns
$708.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Flow Rate 2.2 GPM
- Mounting Type Deck-Mounted
- Overall Length 7.88"
- Overall Height 17.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 441623
- Zoro # G2334643
- UPC # 747943032018
- Country of Origin Germany
- Category Kitchen Faucets
Dimensions
Overall Length | 7.88" |
Overall Height | 17.13" |
Overall Width | 7.88" |
Manufacturers Warranty Length | Limited lifetime |
Details
ADA Compliant | No |
Flow Rate | 2.2 GPM |
Mounting Type | Deck-Mounted |
Item | Culina Mini Pull Down,Satin Nickel |
Weight | 7 lb |
Material | Brass |
Color | Satin Nickel |
Type | Semi-Pro |
Description
Culina Mini Pull Down,Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle, Lever, Metal, Chrome (M916802-0020A)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Yellow (PU12AY)
- WESTBRASS 1/2" x 20" Flat Head Toilet Supply Riser (D126-07)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- Blanco Kitchen Faucets & Accessories