Shop All Kitchen Faucets
Blanco
Blancoculina Mini Semi-Pro Kitchen Faucet 1.8 GPM - Classic Steel
Mfr # 441625
Zoro # G2334591
Free Shipping & Returns
$708.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Flow Rate 1.8 GPM
- Mounting Type Deck-Mounted
- Overall Length 7.88"
- Overall Height 17.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 441625
- Zoro # G2334591
- UPC # 747943032445
- Country of Origin Germany
- Category Kitchen Faucets
Dimensions
Overall Length | 7.88" |
Overall Height | 17.13" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 7.88" |
Details
ADA Compliant | No |
Flow Rate | 1.8 GPM |
Mounting Type | Deck-Mounted |
Item | Culina Mini Pull Down,1.8 GPM,Satin Nckel |
Weight | 7 lb |
Material | Brass |
Color | Satin Nickel |
Type | Semi-Pro |
Description
Culina Mini Pull Down,1.8 GPM,Satin Nckel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H (155403-75)
- DELTA Lahara, 24" Twl Bar Stainless (73824-SS)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- ZORO SELECT 1-1/4" FNPT Galvanized Floor Flange (5P970)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- BLANCO Empressa Pull Down Kitchen Faucet 1.5 GPM - Chrome (442501)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- MOEN Sinema One-Handle Pulldown Kitchen Faucet (S5235)
- Blanco Kitchen Faucets & Accessories