Shop All Sink Soap Dispensers
Blanco
Blanco Torre Soap Dispenser - PVD Steel
Mfr # 402672
Zoro # G001207535
product price: $130.20
/ea
Free Shipping & Returns
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 1.38 in
- Length (In.) 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 402672
- Zoro # G001207535
- UPC # 778803026724
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 3 in |
Width | 1.38 in |
Length (In.) | 4.50 in |
Description
Blanco Torre Soap Dispenser - PVD Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO String Wound Filter Cartridge, 20 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (E11R20)
- B & K STZ Industries 3/4 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 90 degree Reducing Elbow (311UPRE-3412)
- ZORO SELECT 3/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P642)
- OATEY WATER HMMR ARRESTER 1/2"" (39177)
- BLANCO Artona Soap Dispenser - PVD Steel/White (442054)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- DELTA Soap/Lotion, Dispenser-Pump Head (RP21905)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- KINGSTON BRASS SD8611 Soap Dispenser W/ Straight Nozzle 17 oz, Polished Chrome (SD8611)
- LINCOLN ELECTRIC 6PK FLT Soap Stone (KH544)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- Blanco Sink Soap Dispensers