Shop All Kitchen Sinks
Blanco
Basket Strainer Drain Assembly - Stainless Steel
Mfr # 441093
Zoro # G2333112
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5"
- Overall Width 4.5"
- Overall Height 3.38"
- ADA Compliant No
- Manufacturers Warranty Length One year limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 441093
- Zoro # G2333112
- UPC # 747943027915
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 4.5" |
Overall Width | 4.5" |
Overall Height | 3.38" |
Manufacturers Warranty Length | One year limited |
Details
Item | Decorative Basket Strainer,Stainless |
ADA Compliant | No |
Material | Stainless Steel |
Weight | 1 lb |
Color | Stainless |
Type | Basket Strainer |
Description
Decorative Basket Strainer,Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5" BRASS NIPPLE (311-068)
- DANCO Toilet Lift Wires (9D00080804)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Union (XPRU12)
- BRADLEY Stop Valve Stem (S21-014)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- BLANCO PRECIS UdrMt GraniteComp 33" 60/40 2Bowl Kitchen Sink Truffle (442522)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- RUVATI 25" Drop-in Topmount 16 Gauge SS Single Bowl Kitchen Sink (RVH8010)
- Blanco Kitchen Sinks