Shop All Kitchen Sinks
Blanco
Basket Strainer Drain Assembly - Cinder
Mfr # 441481
Zoro # G2333919
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5"
- Overall Width 4.5"
- Overall Height 3.38"
- ADA Compliant No
- Manufacturers Warranty Length One year limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 441481
- Zoro # G2333919
- UPC # 747943031189
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 4.5" |
Overall Width | 4.5" |
Overall Height | 3.38" |
Manufacturers Warranty Length | One year limited |
Details
Item | Decorative Basket Strainer,Cinder |
ADA Compliant | No |
Material | Plastic |
Weight | 1 lb |
Color | Cinder |
Type | Basket Strainer |
Description
Decorative Basket Strainer,Cinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES WorkForce Standard Duty Faucet, 3.5"gooseneck spout, 4"O.C.Splash Mount (BKF-W-3G-G)
- DELTA Delta Lockwood Temperature Knob & Cover - T17 Series Chrome (RP42572)
- PARKER Tubing, Black, Overall 100 ft L (EB-108-0100)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (107-136-NPG)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Metallic Gray (440178)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Anthracite (441768)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- BLANCO Stainless Steel Multi-Level Sink Grid (Quatrus Super Single Bowls) (231608)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- BLANCO Diamond Silgranit 40/60 Double Bowl Undermount Kitchen Sink with Low Divide - Anthracite (441598)
- KOOLMORE 3 Compartment Stainless Steel Commercial Kitchen Sink with Drainboard - Bowl Size 10" x 14" x 10" (SC101410-12R3)
- Blanco Kitchen Sinks