Shop All Kitchen Sinks
Blanco
Basket Strainer Drain Assembly - CafŽ
Mfr # 441094
Zoro # G2333079
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.5"
- Overall Width 4.5"
- Overall Height 3.38"
- Manufacturers Warranty Length One year limited
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 441094
- Zoro # G2333079
- UPC # 747943027922
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 4.5" |
Overall Width | 4.5" |
Overall Height | 3.38" |
Manufacturers Warranty Length | One year limited |
Details
Item | Decorative Basket Strainer,Cafe Brown |
ADA Compliant | No |
Color | Cafe |
Material | Plastic |
Weight | 1 lb |
Type | Basket Strainer |
Description
Decorative Basket Strainer,Cafe Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 2", 3", 316 SS (G3020-DA-SS)
- ROHL O-Ring Seal Washer Only Located Under The Strainer (8.0252.03)
- BANJO 4" Male Adapter Dust Plug (400PL)
- ANVIL 3" Flanged x Flanged x Flanged Cast Iron Wye Class 125 (0306050402)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - White (440150)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder (441591)
- BLANCO Basket Strainer Drain Assembly - Cinder (441481)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3116)
- Blanco Kitchen Sinks