Shop All Kitchen Sinks
Blanco
Basket Strainer Drain Assembly - Anthracite
Mfr # 441090
Zoro # G2333130
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5"
- Overall Width 4.5"
- Overall Height 3.38"
- Manufacturers Warranty Length One year limited
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 441090
- Zoro # G2333130
- UPC # 747943027885
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 4.5" |
Overall Width | 4.5" |
Overall Height | 3.38" |
Manufacturers Warranty Length | One year limited |
Details
Item | Decorative Basket Strainer,Anthracite |
ADA Compliant | No |
Weight | 1 lb |
Color | Anthracite |
Material | Plastic |
Type | Basket Strainer |
Description
Decorative Basket Strainer,Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT SS Threaded Flange (4381001080)
- ZORO SELECT Drain Strainer (30071)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- BLANCO Blanco Vintera 30" Super Single Apron Truffle (526544)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- BLANCO Decorative Strainer Cover - Stainless (517666)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Anthracite (440149)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - White (440150)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- Blanco Kitchen Sinks