Shop All Kitchen Faucets
Blanco
Atura Pull Down Bar Faucet 1.5 GPM - Chrome
Mfr # 442209
Zoro # G2334969
Free Shipping & Returns
$262.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck-Mounted
- Overall Length 7"
- Overall Width 7"
- Overall Height 14.19"
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442209
- Zoro # G2334969
- UPC # 479430413863
- Country of Origin Germany
- Category Kitchen Faucets
Dimensions
Overall Length | 7" |
Overall Width | 7" |
Overall Height | 14.19" |
Manufacturers Warranty Length | Limited lifetime |
Details
Item | Atura Bar Kitchen Faucet,1.5 GPM,Chrome |
Mounting Type | Deck-Mounted |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
ADA Compliant | No |
Material | Brass |
Weight | 3.5 lb |
Color | Polished Chrome |
Type | Pull-Down |
Description
Atura Bar Kitchen Faucet,1.5 GPM,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- HAYWARD FLOW CONTROL 3", CPVC, Screen (YSX2030022)
- PFISTER Tub Trim, Matte Black, Freestanding (LG6-1MFB)
- KOHLER Kit, Soap Container (1465680)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- BLANCO Empressa Pull Down Kitchen Faucet 1.5 GPM - Chrome (442501)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- BLANCO Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel (441623)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLLS)
- Blanco Kitchen Faucets & Accessories