Shop All Sink Soap Dispensers
Blanco
Artona Soap Dispenser - PVD Steel/CafŽ
Mfr # 442050
Zoro # G6057939
product price: $154.00
/ea
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 4.25"
- Manufacturers Warranty Length One year limited
- Overall Length 4.25"
- Color Cafe/Stainless
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442050
- Zoro # G6057939
- UPC # 747943039680
- Country of Origin Germany
- Category Sink Soap Dispensers
Dimensions
Overall Width | 4.25" |
Manufacturers Warranty Length | One year limited |
Overall Length | 4.25" |
Overall Height | 4.81" |
Details
Item | Soap Dispenser,Cafe Brown/SS |
Color | Cafe/Stainless |
ADA Compliant | No |
Type | Soap Dispenser |
Mounting Type | Deck-Mounted |
Material | Brass |
Number of Holes | 0 |
Weight | 1 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- PARKER Melt Blown Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (AVS20M10)
- ALFA LAVAL Service Kit Actuator 361/262 (752039)
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- BLANCO Artona Soap Dispenser - PVD Steel/White (442054)
- BLANCO Artona Soap Dispenser - PVD Steel/Anthracite (442049)
- MOEN Soap/Lotion Dispensers - (344113)
- PFISTER Pfister Soap Disp F529/F534-Sl (950-276S)
- MOEN Soap Dispenser - (116732SL)
- DELTA Trinsic Metal Soap Dispenser (RP100734BL)
- JONES STEPHENS Lotion And Soap Dispenser, Brass Pump (S08020)
- Blanco Sink Soap Dispensers