Shop All Sink Soap Dispensers
Blanco
Artona Soap Dispenser - PVD Steel/Anthracite
Mfr # 442049
Zoro # G6057954
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Soap Dispenser
- Overall Length 4.25"
- Number of Holes 0
- Overall Height 4.81"
- Mounting Type Deck-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442049
- Zoro # G6057954
- UPC # 747943039673
- Country of Origin Germany
- Category Sink Soap Dispensers
Dimensions
Overall Length | 4.25" |
Overall Height | 4.81" |
Overall Width | 4.25" |
Manufacturers Warranty Length | One year limited |
Details
Type | Soap Dispenser |
Number of Holes | 0 |
Mounting Type | Deck-Mounted |
Item | Soap Dispenser,Anthracite/SS |
ADA Compliant | No |
Color | Anthracite/Stainless |
Material | Brass |
Weight | 1 lb |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Drain Plate Assembly (AP150-012A)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6306 04 00WP2)
- B & K MLTI GRDN HOSE ADPTR3/4"" (9D00010513)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833)
- BLANCO Artona Soap Dispenser - PVD Steel/White (442054)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- KINGSTON BRASS SD1601 Heritage Soap Dispenser, Polished Chrome (SD1601)
- DELTA 22 (RP100737)
- WENKO 8.45 oz Counter Top Squeeze Soap DispenserWhite (6693378)
- MACFAUCETS Touchless, Deck Mounted Bulk Soap Dispenser Modern Square, Polish Chrome PYOS-22 (PYOS-22PC)
- MOEN Soap Dispenser - (116732SL)
- Blanco Sink Soap Dispensers