Shop All Sink Soap Dispensers
Blanco
Artona Soap Dispenser - PVD Steel
Mfr # 442047
Zoro # G6046763
product price: $154.00
/ea
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Soap Dispenser
- Manufacturers Warranty Length One year limited
- ADA Compliant No
- Overall Height 4.81"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442047
- Zoro # G6046763
- UPC # 747943039734
- Country of Origin Germany
- Category Sink Soap Dispensers
Dimensions
Manufacturers Warranty Length | One year limited |
Overall Height | 4.81" |
Overall Width | 4.25" |
Overall Length | 4.25" |
Details
Type | Soap Dispenser |
Item | Soap Dispenser,Stainless Finish |
ADA Compliant | No |
Material | Brass |
Color | Stainless |
Mounting Type | Deck-Mounted |
Number of Holes | 0 |
Weight | 1 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H001)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002480)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 1/2" ID x 3/4" OD x 2 ft. L (ZUSA-HT-4991)
- LEGEND VALVE 2 X 1-1/4 GALV. HEX BUSHING (352-629C)
- BLANCO Artona Soap Dispenser - PVD Steel/White (442054)
- BLANCO Blanco Torre Soap Dispenser - PVD Steel (402672)
- UMBRA TOUCH SOAP PUMP WHITE (023273-660)
- MACFAUCETS PYOS-17 Electronic, sensor, deck mounted bulk soap dispenser in Matte Black (PYOS-17MB)
- SLOAN GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver (ESD-2001)
- MACFAUCETS Hands free deck mounted soap dispenser in Satin Brass Finish PYOS-1100 (PYOS-1100PVD)
- UMBRA TOUCH SOAP PUMP GRAY (023273-918)
- Blanco Sink Soap Dispensers