Shop All Sink Soap Dispensers
Blanco
Artona Soap Dispenser - Chrome
Mfr # 442048
Zoro # G6045740
product price: $144.20
/ea
Free Shipping & Returns
$144.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 4.25"
- Mounting Type Deck-Mounted
- Type Soap Dispenser
- Overall Height 4.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442048
- Zoro # G6045740
- UPC # 747943039666
- Country of Origin Germany
- Category Sink Soap Dispensers
Dimensions
Overall Width | 4.25" |
Overall Height | 4.81" |
Overall Length | 4.25" |
Manufacturers Warranty Length | One year limited |
Details
Material | Brass |
Mounting Type | Deck-Mounted |
Type | Soap Dispenser |
Item | Soap Dispenser,Chrome |
Color | Polished Chrome |
ADA Compliant | No |
Number of Holes | 0 |
Weight | 1 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Toilet Seat Hinge Washer (PP835-41)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 0.2 Micron (5613505)
- ELKAY Elkay Economy Scullery Sink 1Comp 12" Bowl 24" LDrainboard 50x29x45 (E1C24X24-L-24X)
- BREEZE T-Bolt, Spring, 3.25", Zinc Bolt, PK10 (B9226-0325 B)
- BLANCO Artona Soap Dispenser - PVD Steel/White (442054)
- BLANCO Blanco Torre Soap Dispenser - PVD Steel (402672)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543RB)
- BIG ASS BRICK SOAP SOAP BIG BAR VICTORY (03GREEN1)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- HIGHBOY Midnight Soap/Lotion Pump (HI29243)
- Blanco Sink Soap Dispensers