Shop All Kitchen Faucets
Blanco
Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe
Mfr # 442032
Zoro # G0469166
product price: $559.30
/ea
Free Shipping & Returns
$559.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Manufacturers Warranty Length Limited lifetime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442032
- Zoro # G0469166
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 8.63" |
Overall Height | 15.75" |
Overall Length | 8.63" |
Details
Number of Holes | 1 |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Material | Brass |
Type | Pull-Down |
Item | Kitchen Faucet,1.5 gpm,Cafe Brown/SS |
Weight | 7 lb |
Color | Cafe/Stainless |
Description
Kitchen Faucet,1.5 gpm,Cafe Brown/SS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1" (DU)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (SL300-45)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/4 in Pipe Size (805-002)
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- KIBI Napa Single Handle Pull Down Kitchen Sink Faucet (KKF2005BN)
- Blanco Kitchen Faucets & Accessories