Shop All Kitchen Faucets
Blanco
Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite
Mfr # 442031
Zoro # G0457318
product price: $559.30
/ea
Free Shipping & Returns
$559.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Overall Length 8.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442031
- Zoro # G0457318
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Length | 8.63" |
Overall Height | 15.75" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 8.63" |
Details
Number of Holes | 1 |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Item | Kitchen Faucet,1.5 gpm,Anthracite/SS |
Type | Pull-Down |
Material | Brass |
Weight | 7 lb |
Color | Anthracite/Stainless |
Description
Kitchen Faucet,1.5 gpm,Anthracite/SS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- BLUE DONUTS Blue Donuts Wall Mounted Black Paper Towel Holder (BD3931158)
- OATEY TOILET FLANGE 3 BOLT 4"" (43539)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- BLANCO Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel (441623)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- DELTA Emmeline Single Handle Pull-Down Kitchen Faucet (9182-AR-PR-DST)
- Blanco Kitchen Faucets & Accessories