Shop All Kitchen Faucets
Blanco
Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome
Mfr # 442038
Zoro # G0481653
Free Shipping & Returns
$501.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Overall Length 8.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442038
- Zoro # G0481653
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Length | 8.63" |
Manufacturers Warranty Length | Limited lifetime |
Overall Height | 15.75" |
Overall Width | 8.63" |
Details
Number of Holes | 1 |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Item | Kitchen Faucet,1.5 gpm,Chrome |
Material | Brass |
Type | Pull-Down |
Color | Polished Chrome |
Weight | 7 lb |
Description
Kitchen Faucet,1.5 gpm,Chrome
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress cap, 2" (95410)
- THRIFCO PLUMBING Lf953s 1/2 X 3/8c Push-Fit Straight Stop (6625133)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501802)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE447)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Empressa Pull Down Kitchen Faucet 1.5 GPM - Chrome (442501)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-AR-DST)
- Blanco Kitchen Faucets