Shop All Kitchen Faucets
Blanco
Artona Bar Faucet 1.5 GPM - PVD Steel/White
Mfr # 526386
Zoro # G000482131
Free Shipping & Returns
$518.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 526386
- Zoro # G000482131
- UPC # 778803263860
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Height | 13.63" |
Overall Length | 6.88" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 6.88" |
Details
Number of Holes | 1 |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Material | Brass |
Type | Pull-Down |
Weight | 5 lb |
Color | White/Stainless |
Description
Blanco Artona Bar 1.5 GPM - PVD Steel/White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKER GROUP Electric Water Heater Element 2500 Watts/120 Volts/ 9 3/8 Length Inside Tank (SG1253L)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- TOTO China Lid For St706 With H n L, Tape Cotton (TCU706CR#01)
- DURA FAUCET DURA FAUCET DFPK100SN Plastic Pull-Out RV Kitchen Faucet (D6U-DFPK100SN)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel (441623)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- Blanco Kitchen Faucets