Shop All Kitchen Sinks
Blanco America
Blanco America 440150 Precis Super Undermount Composite Single Bowl Kitchen Sink in White
Mfr # 440150
Zoro # G703783115
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco America
- MFR # 440150
- Zoro # G703783115
- UPC # 747943026413
- Country of Origin China
- Category Kitchen Sinks
Description
Sophisticated, yet simple. This spacious design easily conquers the demands of everyday life from sharp knives to red wine. Plus, its colorful, non-porous surface makes our super single bowl easy-to-clean and even harder to resist. Shown with Blanco purus i kitchen faucet with side spray in polished chrome/anthracite combination.
80% solid granite.
Undermount.
Single bowl kitchen sink.
Resistant to scratches, stains and all household acids and alkali solutions.
Heat resistant.
ADA Compliant: No.
Assembled Height: 32".
Assembled Depth: 9.5".
Assembled Width: 18.75".
Bowl Front to Back Depth: 9.5".
Bowl Below Counter Height: 30".
Bowl Left to Right Width: 17".
Cut-Out Below Counter Height: 32".
Cut-Out Left to Right Width: 18.75".
Color/Finish: White.
Cut-Out Front to Back Depth: 9.5".
Faucet Included: No.
Finish Type: Gloss.
Kitchen Sink Depth: 9.5".
Kitchen Product Type: Sink.
Kitchen Sink Width: 18.75".
Mount type: Undermount.
Sink Material: Composite.
Strainer Basket Included: No.
Sound insulation: No.
Dimensions: 9.5"D x 18.75"W x 32"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- ZORO SELECT 1-1/2" FNPT Forged Carbon Steel Piston Check Valve (4371001550)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-480)
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (48 Pack) (5322001)
- BLANCO AMERICA Blanco America 440149 Precis Undermount Composite Single Bowl Kitchen Sink in Anthracite (440149)
- BLANCO Basket Strainer Drain Assembly - Cinder (441481)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2"x9" Single Bowl Undermount Sink Kit (EFRU30169RTFGW)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Truffle (441284)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- WHITEHAUS SS Commercial Dbl Bowl Rvrsbl Undermount Sink W/ An Integral Drain Boa (WHNCMD5221)
- Blanco America Kitchen Sinks