Shop All Sink Racks & Trays
Blanco America
Blanco America 221009 Stainless Steel Sink Grid - Fits Diamond Double Right Bowl
Mfr # 221009
Zoro # G704046059
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco America
- MFR # 221009
- Zoro # G704046059
- UPC # 747943020701
- Country of Origin China
- Category Sink Racks & Trays
Description
This Blanco Stainless-Steel Sink Grid for Blanco Diamond Double Right Bowls conveniently fits into the right bowl of the Blanco Diamond double bowl. Featuring protective bumpers and feet, this sink grid helps protect your sink's surface and features stainless steel construction for durability.
Stainless steel.
Fits right bowl of Blanco Diamond double bowl.
Protective bumpers and feet help to protect sink's surface.
12-3/4 " x 15-1/4".
Rust resistant.
Assembled Depth: 1".
Assembled Width: 12.75".
Assembled Height: 15.25".
Kitchen Product Type: Sink Accessory.
Material: Stainless Steel.
Sink Accessory Type: Rack/Basket.
Rust Resistant: Yes.
Integral dish rack: No.
Dimensions: 3"D x 12.75"W x 15.25"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 40 (5P742)
- RHEEM Gas Water Heater Control, 1/2" Outlet (SP20296)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5135-ST)
- AMERICAN IMAGINATIONS 12.5-in. W Kitchen Sink Grid_AI-34826 (AI-34826)
- KOHLER Stainless Steel Colander For Indio K-641 (6166-ST)
- KOHLER Bakersfield Bottom Sink Rack (6517-ST)
- AMERICAN IMAGINATIONS 30-in. W Kitchen Sink Grid_AI-34732 (AI-34732)
- CAROLINES TREASURES Carolines Treasures 8057DDM Pelican Dish Drying Mat (8057DDM)
- Blanco America Sink Racks & Trays