Shop All Kitchen Sinks
Blanco
3-In-1 Disposal Flange - Stainless Steel
Mfr # 441232
Zoro # G2333508
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5"
- Overall Width 4.5"
- Overall Height 3.63"
- ADA Compliant No
- Manufacturers Warranty Length One year limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 441232
- Zoro # G2333508
- UPC # 747943029360
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 4.5" |
Overall Width | 4.5" |
Overall Height | 3.63" |
Manufacturers Warranty Length | One year limited |
Details
Item | Disposal Flange,Stainless 3-In-1 |
ADA Compliant | No |
Weight | 1 lb |
Material | Stainless Steel |
Color | Stainless |
Type | Disposal Flange |
Description
Disposal Flange,Stainless 3-In-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG 90 elbow, 1-1/4" x 1-1/4" (25216)
- BECK 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331023606)
- SMITH-COOPER Street 45 deg, 1", 125, Brz Nl (4385007310)
- BANJO Hose Nozzles (VA200)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cafe (522433)
- BLANCO Stainless Steel Sink Grid (Diamond 1-1/2 Large Bowl) (221011)
- BLANCO Decorative Disposal Flange - Anthracite (441095)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- RUVATI 13"x15" Undermnt 16 Ga Zero Radius Bar Prep Kitchen Sink SS Sngl Bowl- (RVH7113)
- Blanco Kitchen Sinks