Shop All Bar Sinks
Blanco
18.13" W x 18.13" L x 6.5" H, Dual Mount, Granite Composite, Rondo Bar Undermount Metallic Gray
Mfr # 513382
Zoro # G2104936
product price: $384.80
/ea
Free Shipping & Returns
$384.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dual Mount
- Overall Length 18.13"
- Overall Width 18.13"
- No. of Bowls 1
- Overall Height 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18.13" |
Overall Width | 18.13" |
Overall Height | 6.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 18 |
Details
Item | Rondo Bar Undermount Metallic Gray |
Mounting Type | Dual Mount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Color | Metallic Gray |
Material | Granite Composite |
Weight | 14 lb |
Type | Bar |
Description
Rondo Bar Undermount Metallic Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Low Consumption Guide Assembly, Closet (A151A)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/2X3/8" (4321004020)
- KISSLER Kitchen Replacement Cartridge, For Gerber (97-013 / 97-022)
- DANCO Faucet Cartidge Aqua/Gb (9D00089902)
- BLANCO Performa Silgranit Undermount Bar Sink - Anthracite (440079)
- GOURMETIER Solid Surface Undermount 15" Square Sgl Bowl Bar Sink W/ Drain, Wht (GKUSA15158)
- KOHLER Staccato Top-Mount Single-Bowl Bar S (3363-1-NA)
- KINDRED KINDRED CSLA1515-6-2CBN Bar Sink Bowl, 11 in W Bowl, 6 in D Bowl, 1 -Bowl, Stainless Steel (CSLA1515-6-2CBN)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- ELKAY 15" W x 15" L x 6.125" H, Drop-In, Undermount Dbl Sink, SS, 35-3/4"x18-1/2" (BPSR153)
- RUVATI 18 inch Undermount Bar Prep 16 Gauge Kitchen Sink Round Corners Stainless Steel Single Bowl (RVH7118)
- Blanco Bar Sinks