Shop All Bar Sinks
Blanco
17" W x 17" L x 8" H, Undermount, Stainless Steel, Precision R10 Bar Sink
Mfr # 515638
Zoro # G2335291
product price: $1,386.00
/ea
Free Shipping & Returns
$1,386.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant No
- No. of Bowls 1
- Overall Height 8"
- Overall Length 17"
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 8" |
Overall Length | 17" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 17" |
Minimum Cabinet Size | 21 |
Details
Item | Precision R10 Bar Sink |
ADA Compliant | No |
No. of Bowls | 1 |
Number of Holes | 0 |
Mounting Type | Undermount |
Finish | Stainless steel |
Weight | 68 lb |
Color | Stainless Steel |
Material | Stainless Steel |
Type | Bar |
Description
Eye-pleasing balance and quality workmanship come together to create the PRECISION R10 series, which features sinks for gorgeous kitchens of any size. With an elegant, satin polished finish and stylish drain grooves, this collections offers easy-to-clean R10 radius corners that are smooth to the touch and practical in use. With sound deadening insulation, handcrafted detail, and a selection of beautiful custom accessories, every feature of this series intends to create the ultimate user experience. THe PRECISION R10 STAINLESS STEEL BAR SINK is engineered with satin polished 18 gauge stainless steel, sound deadening insulation and elegant, handcrafted details, this sink is an expression of your individuality, and a reflection of your good taste. Only the artisans at BLANCO could create such a masterpiece in stainless steel.
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORY: Grid (item #223200)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORY: Grid (item #223200)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Kit, Wax Ring (22UR71)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Yellow (PU14AY)
- PENTAIR/PENTEK Woven Filter Cartridge, 2.5 gpm, 25 Micron, 4-1/2" O.D., 20 in H (155967-75)
- KOHLER Tank Gasket, Replacement (GP51487)
- BLANCO Performa Silgranit Undermount Bar Sink - Anthracite (440079)
- RUVATI 14-inch Polished Brass Matte Gold Stainless Steel Undermount Bar Prep Sink (RVH7114GG)
- RUVATI 15-inch Gunmetal Black Stainless Steel Undermount Bar Prep 16 Gauge Kitchen Sink (RVH7015BL)
- ELKAY Bar Sink, 18G, 15x15, 1 Faucet Hole (BLR15601)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- ROHL Allia 18" Fireclay Single Bowl Bar/Food Prep Kitchen Sink (5927-00)
- Blanco Bar Sinks