Shop All Bar Sinks
Blanco
17" W x 17" L x 8" H, Undermount, Stainless Steel, Precision Bar Sink, Stainless Steel
Mfr # 515637
Zoro # G2335273
product price: $1,168.30
/ea
Free Shipping & Returns
$1,168.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- ADA Compliant No
- Overall Length 17"
- Overall Height 8"
- Manufacturers Warranty Length Limited lifetime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17" |
Overall Height | 8" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 17" |
Minimum Cabinet Size | 21 |
Details
Item | Precision Bar Sink,Stainless Steel |
Mounting Type | Undermount |
ADA Compliant | No |
Finish | Stainless steel |
Number of Holes | 0 |
No. of Bowls | 1 |
Color | Stainless Steel |
Weight | 14 lb |
Material | Stainless Steel |
Type | Bar |
Description
Crisp, clean lines and a sleek modern finish combine to bring you the PRECISION R0 series. Crafted with groundbreaking Blanco Steelart technology, the PRECISION R0 series offers an expansive assortment of sinks, representing the utmost in quality and design innovation. The PRECISION collection boasts remarkable structure and exceptional luster, durability, and strength, making it the ultimate statement piece in the contemporary kitchen. Our PRECISION R0 STAINLESS STEEL BAR SINK is handcrafted from a single sheet of premium quality stainless steel and features crisp, zero radius sink corners. The PRECISION R0 BAR SINK is a sink tailored to a kitchen that is both hardworking and sophisticated. Complete with a luxurious satin polished finish and sleek silhouette, this sink awakens the senses and lends commanding style and unsurpassed functionality to any home. For those whose kitchen means more than food prep, Blanco Steelart sinks personify design artistry. This collection is the ultimate combination of aesthetic articulation and premium construction, handcrafted with PRECISION from the highest grade surgical steel. Blanco Steelart is a masterpiece, blending artisanal techniques with engineering and technology. The result, an unrivaled expression of functional art, adding unparalleled drama to any room. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•PEACE & QUIET: Each sink is installed with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORY: Grid (item #223200)
•SOLD SEPARATELY: Flange and basket strainer
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•PEACE & QUIET: Each sink is installed with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORY: Grid (item #223200)
•SOLD SEPARATELY: Flange and basket strainer
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 188029SRS (188029SRS)
- BRASSCRAFT Stop Str3/8Fip Chr Lf (G2R10X C1)
- MILWAUKEE TOOL 3/4" Close Quarters Tubing Cutter (48-22-4261)
- BONOMI NSF, Butterfly Wafer, 10", EPDM, SS Disc (N500S-10)
- AMGOOD 19 in W x 14 in L x 33 in H, 430 Stainless Steel, Utility sink (SINK BAR 101410 - FAUCET)
- GOURMETIER Solid Surface Undermount 15" Square Sgl Bowl Bar Sink W/ Drain, Wht (GKUSA15158)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- RUVATI 21-inch Gunmetal Black Stainless Steel Undermount Bar Prep Kitchen Sink (RVH7121BL)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- RUVATI 15-inch Gunmetal Black Stainless Steel Undermount Bar Prep 16 Gauge Kitchen Sink (RVH7015BL)
- RUVATI 14-inch Gunmetal Black Stainless Steel Undermount Bar Prep Sink (RVH7114BL)
- Blanco Bar Sinks