Shop All Flowmeters
Blancett
Stainless steel turbine meter
Mfr # B311-085
Zoro # G810916024
product price: $3,412.99
/ea
Free Shipping & Returns
$3,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 6 in
- Connection Size 6 in
- Connection Type NPT
- Output Type Standard Frequency Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B311-085
- Zoro # G810916024
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 6 in |
Connection Size | 6 in |
Overall Length | 12 in |
Overall Height | 8.5 in |
Overall Width | 12 in |
Manufacturer Warranty Length | 1 yr |
Description
Stainless Steel Turbine Meter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 6 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Bracket Asm, 61113 (61113)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BR-1)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZXK2)
- DEVILBISS AUTOMOTIVE REFINISHING KK-4997 FLUID TUBE KIT ALUMINUM (DV190864)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- BLANCETT Basic Flow Monitor Display, Remote Mount (B30BR-CS)
- BLANCETT Flowmeter, Turbine, 600 GPM, 3 In (B133-300)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT9 (B251-120)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- HEDLAND Flowmeter, SCFM / L/SEC 0.5-5.0 / 0.2-2.2 (H271A-005)
- Blancett Flowmeters