Shop All Flowmeters
Blancett
Stainless steel turbine meter
Mfr # B311-084
Zoro # G910915910
product price: $2,942.99
/ea
Free Shipping & Returns
$2,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 4 in
- Connection Size 4 in
- Connection Type NPT
- Standards CSA, UL1203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B311-084
- Zoro # G910915910
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 4 in |
Connection Size | 4 in |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 6.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Stainless Steel Turbine Meter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS VerticalMaster Float Switch 120V (30VM1WP)
- TERA PUMP Telescopic Battery Powered Fuel Transfer Pump (TREP01-T)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 24V-230V 760 gpm (F261KAH-V01C)
- ZOELLER Waste-Mate 4/10 HP 2" Auto Submersible Sewage Pump 115V Vertical (M264)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Flowmeter, Turbine, 400 GPM, 2 In FNPT (B111-120)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BLANCETT Flowmeter, Turbine, 600 GPM, 3 In (B133-300)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- BLANCETT Flowmeter, TurbineGPM, 15GPM, 1 In MNPT (B110-750)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 34 1 P (WMT2-A-C-03-1)
- Blancett Flowmeters