Shop All Flowmeters
Blancett
Stainless steel turbine meter
Mfr # B311-004
Zoro # G310916081
product price: $2,698.99
/ea
Free Shipping & Returns
$2,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 3 in
- Connection Size 3 in
- Connection Type NPT
- Shaft Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B311-004
- Zoro # G310916081
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3 in |
Connection Size | 3 in |
Overall Length | 12.5 in |
Overall Height | 5.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 12.5 in |
Description
Stainless Steel Turbine Meter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 3 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE WATER SYSTEMS Auto Utilty Pump 1/4Hp (EEAUP250)
- BELL & GOSSETT Air Separator, Enhanced (EASB-1-1/2 JR)
- SJE-RHOMBUS Cable Clamp, ABS Plastic/Stainless Steel (18 & 16 Guage Cable Clamp Assembly)
- YAMADA Pump, Model 851843 DP-10 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (DP-10BPT)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Flowmeter, Turbine, 180 GPM, 1-1/2 In MNPT (B111-115)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT9 (B251-120)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H700A-020)
- Blancett Flowmeters