Shop All Flowmeters
Blancett
Stainless steel turbine meter
Mfr # B111-200
Zoro # G910916030
product price: $9,394.99
/ea
Free Shipping & Returns
$9,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 10 in
- Connection Size 10 in
- Connection Type Flange
- Output Type Standard Frequency Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B111-200
- Zoro # G910916030
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 10 in |
Connection Size | 10 in |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 12.2 in |
Manufacturer Warranty Length | 1 yr |
Description
Stainless Steel Turbine Meter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 10 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Hand Operated Lever Drum Pump with All Steel Body and NonDrip Spout 1 Gallon Per 9 Strokes (ZED-S1)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- DAYTON 4/10 HP 2" Manual Submersible Sewage Pump 115V (4CRE4)
- ARO Ball, Santoprene (93278-A)
- BLANCETT Flowmeter, TurbineGPM, 15GPM, 1 In MNPT (B110-750)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- BLANCETT Flowmeter, Turbine, 180 GPM, 1-1/2 In MNPT (B111-115)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 1 1 Pls (WMT2-A-C-04-1)
- Blancett Flowmeters