Shop All Flowmeters
Blancett
Stainless steel turbine meter
Mfr # B111-160
Zoro # G610916088
product price: $4,000.99
/ea
Free Shipping & Returns
$4,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 6 in
- Connection Size 6 in
- Connection Type Flange
- Display Type No Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B111-160
- Zoro # G610916088
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 6 in |
Connection Size | 6 in |
Overall Length | 12 in |
Overall Height | 8.5 in |
Overall Width | 12 in |
Manufacturer Warranty Length | 1 yr |
Description
Stainless Steel Turbine Meter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 6 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM (3HJW7)
- ALFA LAVAL Service Kit C/Sc Epdm 25/35/45 Lkh (9611922182)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 52 GPM (PD10A-ACP-AAA)
- DAYTON Lock Washer, SS (PP60257AG)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- BLANCETT Turbine Repair Kit, For 6NZR9, 6NZT2 (B251-102)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X20XQ9GMA)
- Blancett Flowmeters