Shop All Flowmeters
Blancett
Stainless steel turbine meter
Mfr # B111-140
Zoro # G910916016
product price: $2,754.99
/ea
Free Shipping & Returns
$2,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 4 in
- Connection Size 4 in
- Connection Type Flange
- Output Type Standard Frequency Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B111-140
- Zoro # G910916016
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 4 in |
Connection Size | 4 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 6.5 in |
Overall Width | 12 in |
Description
Stainless Steel Turbine Meter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 4 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-115V Condensate Low Pro (CL201UL)
- ARO Pump, Air Drum, 4 To 1 (NM2304A-11-311)
- DAYTON Cord Set, 25 Ft. (119033XB-GIS)
- DAYTON Gasket, PPM9ZN012G (PPM9ZN012G)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- BLANCETT Flowmeter, Turbine, 400 GPM, 2 In FNPT (B111-120)
- BLANCETT Flowmeter, Turbine, 600 GPM, 3 In (B133-300)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- PIUSI USA Meter, K33, Ver.A, ATEX (F0057051A)
- Blancett Flowmeters