Blancett

RS-900W, 35V DC


product price: $593.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Accuracy +/- 1%
  • Housing Material Noryl Thermoplastic
  • Connection Type Tube
  • Connection Size 2 in
  • Wetted Material EPDM, Nylon
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 2 in

Details

Item RS-900W, CE, 1-1/2 In. NPT STD, POLYMER
Accuracy +/- 1%
Housing Material Noryl Thermoplastic
Connection Type Tube
Wetted Material EPDM, Nylon
Viscosity - Maximum 32.6 SUS
Flowmeter Type Paddlewheel
Flow Rate - Maximum 10 gpm
Pulse Rate 0.21 pulses/gal
Voltage - Maximum 35V DC
Operating Pressure - Maximum 100 psi
Output Frequency 200 Hz
Flow Rate - Minimum 200 gpm

Description

RS-900W, CE, 1-1/2 In. NPT STD, POLYMER, Flowmeter Type Paddlewheel, Connection Size 2 in, Connection Type Tube, Flow Rate - Maximum 10 gpm, Flow Rate - Minimum 200 gpm, Viscosity - Maximum 32.6 SUS, Housing Material Noryl Thermoplastic, Filter Rating - Maximum Not Applicable, Operating Pressure - Maximum 100 psi, Accuracy +/- 1 Percent, Output Frequency 200 Hz, Voltage - Maximum 35V DC, Pulse Rate 0.21 pulses/gal, Wetted Material EPDM, Nylon, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.