Shop All Flow Rate Sensors
Blancett
IR735 IRRIGATION SENSOR, 35V DC
Mfr # 8735PV1006-1201
Zoro # G311769570
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate - Minimum 200 gpm
- Housing Material PVC
- Flow Rate - Maximum 20 gpm
- Connection Size 1 in
- Voltage - Maximum 35V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # 8735PV1006-1201
- Zoro # G311769570
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Connection Size | 1 in |
Details
Item | IR735 IRRIGATION SENSOR 1 In. |
Flow Rate - Minimum | 200 gpm |
Housing Material | PVC |
Flow Rate - Maximum | 20 gpm |
Voltage - Maximum | 35V DC |
Pulse Rate | 2.63 pulses/gal |
Output Frequency | 200 Hz |
Connection Type | Tube |
Accuracy | +/-3% |
Viscosity - Maximum | 32.6 SUS |
Wetted Material | EPDM, Nylon |
Flowmeter Type | Paddlewheel |
Operating Pressure - Maximum | 150 psi |
Description
IR735 IRRIGATION SENSOR 1 In., Flowmeter Type Paddlewheel, Connection Size 1 in, Connection Type Tube, Flow Rate - Maximum 20 gpm, Flow Rate - Minimum 200 gpm, Viscosity - Maximum 32.6 SUS, Housing Material PVC, Filter Rating - Maximum Not Applicable, Operating Pressure - Maximum 150 psi, Accuracy +/-3 Percent, Output Frequency 200 Hz, Voltage - Maximum 35V DC, Pulse Rate 2.63 pulses/gal, Wetted Material EPDM, Nylon, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Parts- Spare, Impeller cpl. E5. (96547749)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWX6)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF50512)
- GROZ Diesel and Oil Pump, Electric, 110V, 110vac, 10.5 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45522)
- WHITE-RODGERS 760-401 Flame Sensor For Hot (760-401)
- HONEYWELL Ds06-105-Dus-Lf 2 Inch Ds06 (DS06-105-D)
- FLOWLINE Ultrasonic Level Sensor, 18.0 Ft (LU74-5004)
- DIRECTED INSTALL ESSENTIALS Dual-Zone Field Disturbance Sensor (508D)
- FLOWLINE Ultrasonic Level Transmitter, 26.2 Ft (LU28-01)
- HONEYWELL L4080B1352 Immersion Type (L4080B1352)
- RAYPAK 011752F Flame Sensor Probe Kit (011752F)
- Blancett Flow Rate Sensors