Shop All Flow Rate Sensors
Blancett
IR735 IRRIGATION SENSOR, 35V DC
Mfr # 8735PV0706-1201
Zoro # G711769576
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Tube
- Accuracy +/-3%
- Housing Material PVC
- Connection Size 3/4 in
- Wetted Material EPDM, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # 8735PV0706-1201
- Zoro # G711769576
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Connection Size | 3/4 in |
Details
Item | IR735 IRRIGATION SENSOR 3/4 In. |
Connection Type | Tube |
Accuracy | +/-3% |
Housing Material | PVC |
Wetted Material | EPDM, Nylon |
Viscosity - Maximum | 32.6 SUS |
Flowmeter Type | Paddlewheel |
Flow Rate - Maximum | 10 gpm |
Operating Pressure - Maximum | 150 psi |
Output Frequency | 200 Hz |
Voltage - Maximum | 35V DC |
Pulse Rate | 5.5 pulses/gal |
Flow Rate - Minimum | 100 gpm |
Description
IR735 IRRIGATION SENSOR 3/4 In., Flowmeter Type Paddlewheel, Connection Size 3/4 in, Connection Type Tube, Flow Rate - Maximum 10 gpm, Flow Rate - Minimum 100 gpm, Viscosity - Maximum 32.6 SUS, Housing Material PVC, Filter Rating - Maximum Not Applicable, Operating Pressure - Maximum 150 psi, Accuracy +/-3 Percent, Output Frequency 200 Hz, Voltage - Maximum 35V DC, Pulse Rate 5.5 pulses/gal, Wetted Material EPDM, Nylon, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hollow Shaft (2280130)
- SIGNET Complete Battery Powered System (3-8150-P1)
- SANDPIPER Double Diaphragm Pump, Conductive Acetal, Air Operated, 14 GPM (S05B2G2TXNS000.)
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0007)
- RAYPAK 013164F Flame Sensor (013164F)
- GEMS Rotorflow 1In Flow Switch (181681)
- HONEYWELL THERMAL SOLUTIONS C7061A1020 115/230V Dynamic Self (C7061A1020)
- HONEYWELL E3Sco Carbon Monoxide Co Sensor (E3SCO)
- FUNCTIONAL DEVICES-RIB Xkta Solid Core, Adjustable (RIBXKTA)
- RHEEM 62-23543-02 Flame Sensor (62-23543-0)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- Blancett Flow Rate Sensors