Shop All Flowmeters
Blancett
Flowmeter, Turbine, 7.5GPM, 1 In MNPT
Mfr # B110-500
Zoro # G4185316
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 1/2 in
- Flow Material Low Viscosity Fluids, Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B110-500
- Zoro # G4185316
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1 in |
Length (In.) | 4" |
Connection Size (In.) | 1 MNPT |
Length | 4 in |
Height | 3 in |
Width | 1 7/8 in |
Height (In.) | 3 |
Width (In.) | 1-7/8" |
Manufacturers Warranty Length | 1 yr |
Overall Length | 4 in |
Overall Width | 1.9 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Oils, Water, Media Temperature - Maximum 425 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H201A-020)
- SANDPIPER Diaphragm (286.099.354)
- HARTELL A5X Plastic Impeller (620189)
- TACO 1/3HP 115V 3450rpm SS Cir Pump (2400-45S-3P)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- BLANCETT Flowmeter, Turbine, 600 GPM, 3 In (B133-300)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- BLANCETT Turbine Repair Kit, For 6NZR9, 6NZT2 (B251-102)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- BLANCETT Flowmeter, Turbine, 50 GPM, 2 In (B132-100)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-010)
- Blancett Flowmeters