Shop All Flowmeters
Blancett
Flowmeter, Turbine, 50GPM, 1 In MNPT
Mfr # B111-110
Zoro # G4205223
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Low Viscosity Fluids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B111-110
- Zoro # G4205223
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width | 1 7/8 in |
Connection Size (In.) | 1 MNPT |
Length (In.) | 4" |
Height | 3 in |
Width (In.) | 1-7/8" |
Length | 4 in |
Height (In.) | 3 |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.9 in |
Overall Height | 3 in |
Overall Length | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Oils, Water, Media Temperature - Maximum 425 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, For 30 gal (EZ30G)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 9 Stage (5UWL2)
- SPRINGER PARTS Mechanical Seal; Replaces PACO 91909874 (91909874SP)
- BLANCETT Flowmeter, Turbine, 600 GPM, 3 In (B133-300)
- BLANCETT Turbine Repair Kit, For 6NZR9, 6NZT2 (B251-102)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Flowmeter, Turbine, 400 GPM, 2 In FNPT (B111-120)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT9 (B251-120)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR204)
- Blancett Flowmeters