Shop All Flowmeters
Blancett
Flowmeter, Turbine, 400 GPM, 2 In FNPT
Mfr # B111-120
Zoro # G3931076
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Turbine
- For Pipe Size 2 in
- Flow Material Low Viscosity Fluids, Water
- Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B111-120
- Zoro # G3931076
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Width (In.) | 3" |
Height (In.) | 4 |
Length (In.) | 10" |
Width | 3 in |
Length | 10 in |
Connection Size (In.) | 2 FNPT |
Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 4 in |
Overall Width | 3 in |
Overall Length | 10 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 2 in, Connection Type FNPT, Compatible Flow Material Oils, Water, Media Temperature - Maximum 425 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Tube Housing Cover (QP100-1)
- DAYTON Pump Casing (PPL2106CG)
- FLOJET Strainer, In Line, 3/4", Barb (01740000G)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HEY9)
- BLANCETT Flowmeter, TurbineGPM, 15GPM, 1 In MNPT (B110-750)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- BLANCETT Basic Flow Monitor Display, Remote Mount (B30BR-CS)
- BLANCETT Flowmeter, Turbine, 50 GPM, 2 In (B132-100)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H213A-020)
- Blancett Flowmeters