Shop All Flowmeters
Blancett
Flowmeter, Turbine, 30GPM, 1 In MNPT
Mfr # B110-875
Zoro # G4027624
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Turbine
- For Pipe Size 7/8 in
- Flow Material Low Viscosity Fluids, Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B110-875
- Zoro # G4027624
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 7/8 in |
Connection Size | 1 in |
Width | 1 7/8 in |
Length | 4 in |
Width (In.) | 1-7/8" |
Length (In.) | 4" |
Height | 3 in |
Connection Size (In.) | 1 MNPT |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 3 |
Overall Length | 4 in |
Overall Height | 3 in |
Overall Width | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Oils, Water, Media Temperature - Maximum 425 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Submersible Trash Pump, Hydraulic, 3 In (H4635)
- DAYTON Hex Nut Zinc Plated, 3/8-16 Zp, PK4 (PP60220G)
- AMERICAN STANDARD Diaphragm Assembly, Green/White (M954322-0070A)
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 1 in. to 2 in. Bagged Landscape Rock (ZOR-LSC-0180)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- BLANCETT Flowmeter, Turbine, 600 GPM, 3 In (B133-300)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- BLANCETT Basic Flow Monitor Display, Remote Mount (B30BR-CS)
- BLANCETT Turbine Repair Kit, For 6NZR9, 6NZT2 (B251-102)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR304-P)
- Blancett Flowmeters