Shop All Flowmeters
Blancett
Flowmeter, Turbine, 3 GPM, 1/2 In MNPT
Mfr # B110-375-1/2
Zoro # G4026321
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Turbine
- For Pipe Size 3/8 in
- Connection Size 1/2 in
- Flow Material Low Viscosity Fluids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B110-375-1/2
- Zoro # G4026321
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/8 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 3 |
Width | 1 7/8 in |
Height | 3 in |
Width (In.) | 1-7/8" |
Connection Size (In.) | 1/2 MNPT |
Length (In.) | 3" |
Length | 3 in |
Overall Height | 3 in |
Overall Width | 1.9 in |
Overall Length | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Oils, Water, Media Temperature - Maximum 425 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH XP Peristaltic Metering Pump, 4 GPD, 125PSI 115V Adjustable (XP004LAHX)
- DAYTON Pump Repair Kit, Fluid (6PY61)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFP007)
- BARNES Fountain Pump, 1 HP, 230V (SFU102-GIS)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BLANCETT Flowmeter, Turbine, 50 GPM, 2 In (B132-100)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- BLANCETT Flowmeter, Turbine, 180 GPM, 1-1/2 In MNPT (B111-115)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- BLANCETT Flowmeter, Turbine, 400 GPM, 2 In FNPT (B111-120)
- DWYER INSTRUMENTS Flowmeter, range 6-50 cc/min water. (VFA-32-EC-SS)
- Blancett Flowmeters