Shop All Flowmeters
Blancett
Flowmeter, Turbine, 180 GPM, 3 In
Mfr # B132-150
Zoro # G4227474
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 1 1/2 in
- Flow Material Low Viscosity Fluids, Water
- Connection Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blancett
- MFR # B132-150
- Zoro # G4227474
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 3 in |
Length | 2 1/2 in |
Connection Size (In.) | 3 Wafer |
Width (In.) | 3-3/4" |
Length (In.) | 2-1/2" |
Height | 2 1/2 in |
Width | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 2-1/2 |
Overall Width | 3.6 in |
Overall Height | 2.5 in |
Overall Length | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 3 in, Connection Type Wafer, Compatible Flow Material Water-Like Liquids, Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GECKO ALLIANCE 2 in. Buttress x 1.5 in. Tailpiece (WW4172090B)
- DWYER INSTRUMENTS Flowmeter, Range 5-50 Gph Water (RMA-45-SSV)
- YAMADA KIT FOR NDP-5FVT, (2) 771093 Diaphragm 5T, (4) 771094 Flat Valve 5PP-T, (4) 643003 O Ring, (6) (K5-VT-2)
- GAST Diaphragm Pump, oil-less operation (DOA-P501-FB)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT9 (B251-120)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BLANCETT Basic Flow Monitor Display, Remote Mount (B30BR-CS)
- BLANCETT Flowmeter, Turbine, 180 GPM, 1-1/2 In MNPT (B111-115)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- FISCHER & PORTER Purge 025Scfh 14In Npt Variable Area Flow Meter (10A6131N/53RB2110)
- Blancett Flowmeters