Shop All Flow Rate Sensors
Blancett
EPDM, 35V DC
Mfr # 8228PV4005-1211
Zoro # G511769547
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 35V DC
- Wetted Material EPDM, Nylon
- Flowmeter Type Paddlewheel
- Flow Rate - Minimum 500 gpm
- Operating Pressure - Maximum 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # 8228PV4005-1211
- Zoro # G511769547
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Connection Size | 4 in |
Details
Item | EPDM,TUNG,NYLN,UHMWPE, 220P-4 |
Voltage - Maximum | 35V DC |
Wetted Material | EPDM, Nylon |
Flowmeter Type | Paddlewheel |
Flow Rate - Minimum | 500 gpm |
Operating Pressure - Maximum | 100 psi |
Accuracy | +/- 1% |
Housing Material | Nylon |
Flow Rate - Maximum | 40 gpm |
Pulse Rate | 0.16 pulses/gal |
Output Frequency | 200 Hz |
Viscosity - Maximum | 32.6 SUS |
Connection Type | Tube |
Description
EPDM,TUNG,NYLN,UHMWPE, 220P-4, Flowmeter Type Paddlewheel, Connection Size 4 in, Connection Type Tube, Flow Rate - Maximum 40 gpm, Flow Rate - Minimum 500 gpm, Viscosity - Maximum 32.6 SUS, Housing Material Nylon, Filter Rating - Maximum Not Applicable, Operating Pressure - Maximum 100 psi, Accuracy +/- 1 Percent, Output Frequency 200 Hz, Voltage - Maximum 35V DC, Pulse Rate 0.16 pulses/gal, Wetted Material EPDM, Nylon, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Booster Pump, 3/4 HP, 115V, 7.2 Amps AC (4HFZ1)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- PONDMASTER AP-100 air pump, Energy Effic. Motor, Quiet, High Vol Steady Air Flow (04580)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100002)
- ERIE Vt2343G13A020 24V 2 Way Inverted (VT2343G13A)
- DWYER INSTRUMENTS Paddlewheel Flow Sensor (PFT-IAN-B111-S)
- FLOWLINE Ultrasonic Level Transmitter, 49.2 In (DL10-01)
- FLOWLINE Ultrasonic Level Transmitter, 26.2 Ft (XP88-00)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935)
- HONEYWELL T775-Sens-Oat Outdoor Air (T775-SENS-)
- GEORG FISCHER PADDLEWHEEL PPTI 0.5-4IN FLOW SENSOR (P51530-P0 198 801 620)
- Blancett Flow Rate Sensors