Shop All Flow Rate Sensors
Blancett
EPDM, 35V DC
Mfr # 8228PV1505-1211
Zoro # G211769533
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 1/2 in
- Wetted Material EPDM, Nylon
- Pulse Rate 0.91 pulses/gal
- Viscosity - Maximum 32.6 SUS
- Operating Pressure - Maximum 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # 8228PV1505-1211
- Zoro # G211769533
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Connection Size | 1 1/2 in |
Details
Item | EPDM,TUNG,NYLN,UHMWPE, 220P-1.5 |
Wetted Material | EPDM, Nylon |
Pulse Rate | 0.91 pulses/gal |
Viscosity - Maximum | 32.6 SUS |
Operating Pressure - Maximum | 100 psi |
Voltage - Maximum | 35V DC |
Flow Rate - Minimum | 100 gpm |
Housing Material | Nylon |
Flowmeter Type | Paddlewheel |
Connection Type | Tube |
Flow Rate - Maximum | 5 gpm |
Accuracy | +/- 1% |
Output Frequency | 200 Hz |
Description
EPDM,TUNG,NYLN,UHMWPE, 220P-1.5, Flowmeter Type Paddlewheel, Connection Size 1 1/2 in, Connection Type Tube, Flow Rate - Maximum 5 gpm, Flow Rate - Minimum 100 gpm, Viscosity - Maximum 32.6 SUS, Housing Material Nylon, Filter Rating - Maximum Not Applicable, Operating Pressure - Maximum 100 psi, Accuracy +/- 1 Percent, Output Frequency 200 Hz, Voltage - Maximum 35V DC, Pulse Rate 0.91 pulses/gal, Wetted Material EPDM, Nylon, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK7)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.300)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 12 GPM (670042)
- DIRECTED INSTALL ESSENTIALS Dual-Zone Field Disturbance Sensor (508D)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935-C)
- HONEYWELL Th141Hc-28-B 24V Single Stage (TH141HC-28)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max (FT-110, 173933)
- DWYER INSTRUMENTS Inline Flow Sensors, Flow Sensor (DS-300-1)
- MCDONNELL & MILLER 14B Blow Down Valve-Ball Type, (14B)
- Blancett Flow Rate Sensors