Shop All Flowmeters
Blancett
Basic Flow Monitor Display, Remote Mount
Mfr # B30BR-CS
Zoro # G4137436
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Mount
- Housing Material Aluminum
- For Use With 6NTZ5, 6NTZ6, 6NTZ7, 6NTZ8, 6NZV1, 6NZV2, B110-750, B111-120, B132-100, B132-150, B132-200, B133-300, B16C-003A-0BA, B16C-005A-0BA, B16C-007A-0BA, B16C-105A-0BA, B16C-107A-0BA, B16C-108A-0BA, B16C-110A-0BA
- Display Type LCD
- Accessory Type Basic Flow Monitor Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B30BR-CS
- Zoro # G4137436
- Country of Origin United States
- Category Flowmeters
Details
Item | Basic Flow Monitor Display |
Type | Remote Mount |
Housing Material | Aluminum |
For Use With | 6NTZ5, 6NTZ6, 6NTZ7, 6NTZ8, 6NZV1, 6NZV2, B110-750, B111-120, B132-100, B132-150, B132-200, B133-300, B16C-003A-0BA, B16C-005A-0BA, B16C-007A-0BA, B16C-105A-0BA, B16C-107A-0BA, B16C-108A-0BA, B16C-110A-0BA |
Display Type | LCD |
Accessory Type | Basic Flow Monitor Display |
Compatible with Manufacturer Model Number | B1100 |
Compatible with Brand | Blancett |
Product Type | Remote-Mount Basic Flow Monitor Display |
Compatible Manufacturer Part Number | B1100 |
Compatible Manufacturer Model Number | B1100 |
For Use with Mfr. Model Number | B1100 |
For Use With Mfr. Model Number | B1100 |
Description
Basic Flow Monitor Display, Product Type Remote-Mount Basic Flow Monitor Display, Housing Material Aluminum, Display Type LCD, Compatible with Brand Blancett, Compatible with Manufacturer Model Number B1100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Seal Kit 110B (110-275RP)
- SHURFLO Pump, Diaphragm, 115 Vac (2088-394-154)
- ALFA LAVAL O-Ring Seal Buna C216 Series Tri-Clover & Ampco (01-1165-19-USF)
- DAYTON Diffuser Kit (PP20003AB03G)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- BLANCETT Turbine Repair Kit, For 6NZR9, 6NZT2 (B251-102)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT9 (B251-120)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-5-B)
- Blancett Flowmeters