Shop All Flowmeters
Blancett
Advanced Flow Monitor, Meter Mount
Mfr # B30AM-CS
Zoro # G3926535
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Meter Mount
- Housing Material Aluminum
- For Use With 6NZT4 thru 6NZT9, 6NZU0 thru 6NZU3
- Display Type LCD
- Accessory Type Advanced Flow Monitor Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blancett
- MFR # B30AM-CS
- Zoro # G3926535
- Country of Origin United States
- Category Flowmeters
Details
Item | Advanced Flow Monitor Display |
Type | Meter Mount |
Housing Material | Aluminum |
For Use With | 6NZT4 thru 6NZT9, 6NZU0 thru 6NZU3 |
Display Type | LCD |
Accessory Type | Advanced Flow Monitor Display |
Compatible with Brand | Blancett |
Compatible with Manufacturer Model Number | B1100 |
Product Type | Meter-Mount Advanced Flow Monitor Display |
Compatible Manufacturer Part Number | B1100 |
Compatible Manufacturer Model Number | B1100 |
For Use with Mfr. Model Number | B1100 |
For Use With Mfr. Model Number | B1100 |
Description
Advanced Flow Monitor Display, Product Type Meter-Mount Advanced Flow Monitor Display, Housing Material Aluminum, Display Type LCD, Compatible with Brand Blancett, Compatible with Manufacturer Model Number B1100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 35 GPM (666100-244-C)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NH)
- ATTWOOD MARINE Attwood Sahara MK2 S1200 Bilge Pump 1200 GPH - 12V - Automatic (5512-7)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT9 (B251-120)
- BLANCETT Flowmeter, Turbine, 400 GPM, 2 In FNPT (B111-120)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- BLANCETT Basic Flow Monitor Display, Remote Mount (B30BR-CS)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- Blancett Flowmeters