Shop All Snips
Blair
Flange Tool, 7"
Mfr # 13229
Zoro # G7183246
$57.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Features Lightweight, Blair Flanger Makes a Perfect Step Joint Fast and Easy, Makes a Perfect Joint Even Through Underbody Deadener in Sculptured Contours and High Crowns
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7" |
Details
Features | Lightweight, Blair Flanger Makes a Perfect Step Joint Fast and Easy, Makes a Perfect Joint Even Through Underbody Deadener in Sculptured Contours and High Crowns |
Number of Pieces | 1 |
Item | Flange Tool,7" |
Description
Flange Tool,7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Pc. Torx? Dual Material Screwdriver Set (80064H)
- WESTWARD Combination Wrench, SAE, 13/16in Size (1EYH8)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 3/4 in L (54TL69)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- KLEIN TOOLS Carbide Hole Cutter, 2-1/2-Inch (31870)
- STANLEY Sheet Metal Crimper, 10", Steel (FMHT73568)
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- HUSKIE TOOLS Hydraulic Cutter (S-20)
- CRESCENT WISS Snip Tin Strt Cut 1Pk 13In (WDF12D)
- BESSEY Offset Snip, Straight, 7 1/2 in, Stainless Steel (D48A)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" RED (M6R)
- Blair Snips