Shop All Machine Screws
Blair Equipment Co
Phillips Machine Screw, Plain Steel
Mfr # BL14612
Zoro # G002114221
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blair Equipment Co
- MFR # BL14612
- Zoro # G002114221
- UPC # 632175146124
- Country of Origin United States
- Category Machine Screws
Details
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04100.025.0100)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.5DSL)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 25PK (9005355)
- ZORO SELECT #10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0101)
- RED HEAD 1-1/4 in. Poly-Set Pan Head Phillips Light Duty Anchors with Screws, 25PK (35220)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61598)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- MIDWEST FASTENER #4-40 x 3/16 in Slotted Round Machine Screw, Plain Brass, 60 PK (62171)
- ZORO SELECT M5-0.80 x 50 mm Slotted Pan Machine Screw, Zinc Plated Steel, 50 PK (M24640.050.0050)
- Blair Equipment Co Machine Screws